50G LP 7200HZ 100 MBH 12 YR GAS WHTR
Professional Prestige® Maximus 50G LP 7200HZ 100 MBH 12 YR GAS WHTR
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Up to 167 gallon first hour rating depending on model
- Recovery: 128 GPH at a 90° F rise, depending on model
- ENERGY STAR® rated
- Up to 3.8 GPM continuous flow of hot water at setpoint temperature
- Integrated EcoNet® Wi-Fi-connected technology and free mobile app gives users control over water systems, allowing for customizable temperature, vacation settings, energy savings and system monitoring at home or away. Visit Rheem.com/maximus
- Built-in Condensate Neutralizer
- Certified for multiple termination configurations, Longest vent runs, installs as PV or PDV with same unit
- Easy front access to connections and components and zero clearance on sides and back
- LCD Display with built-in water leak sensor and system health alert with audible alarm
- 12-Year limited tank and parts warranty
-
Green
Documents
Specifications
- Application:
- Residential
- BTU:
- 100000
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 50 gal
- Collection:
- Professional Prestige® Maximus
- Depth:
- 23-5/8
- Drain Valve Material:
- Brass
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 167
- Fuel Type:
- Propane
- Height:
- 64-1/4
- Maximum Temperature:
- 125
- Type:
- RPG50100PRHHEC3864
- UPC:
- 020352757698
- Uniform Energy Factor (UEF):
- 0.89
- Water Heater Capacity Range:
- 41 - 50 gal
- Weight:
- 215