40 gal. 120V Plug-In Electric Heat Pump Water Heater with EcoNet®
Professional Prestige®ProTerra™ 40 gal. 120V Plug-In Electric Heat Pump Water Heater with EcoNet®
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Rheem® ProTerra® Plug-in models are a sustainable, smart and simple gas water heater replacement. Because they offer a quick and easy install with minimal clearance requirements and a standard tank footprint, both of the ProTerra Plug-ins are ideal for drop-in gas replacement and high efficiency upgrades while eliminating the need to install a 240V electric service.
- SUPER HIGH EFFICIENCY: Up to 5x the Efficiency of a Standard Gas Tank – 3.0 UEF for dedicated circuit and 3.5 UEF for shared circuit
- Dedicated 120V 15A circuit required
- Ambient operating range: 37-145°F is widest in class, offering more days of HP operation annually; designed to meet Northern Climate Spec (NEEA Tier 2)
- Demand Response Ready – Built-in EcoPort (CTA-2045 Port) allows easy connection to Utility programs
- Integrated EcoNet® Wi-Fi-connected technology and free mobile app gives users control over water heater, allowing for customizable temperature, vacation settings, scheduling, energy savings and system monitoring at home or away
- LeakGuard™ and LeakSense™ Ready - Easily add leak detection and prevention with leak sensor and shutoff valve upgrade kit
- ENERGY STAR® certified
- This product qualifies for federal tax credits and/or state-level rebates under the Inflation Reduction Act of 2022. Consult a tax professional for additional details
-
Green
Specifications
- Capacity:
- 40 gal
- Collection:
- Professional Prestige®ProTerra™
- Diameter:
- 20-1/4
- Power Source:
- Electric
- UPC:
- 020352759562
- Volts:
- 120V
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Hybrid, Tall, Heat Pump
- Wireless Communication:
- Wi-Fi