This product requires certification to purchase.

40 gal. 120V Plug-In Electric Heat Pump Water Heater with HydroBoost and EcoNet®

Rheem

Professional Prestige®ProTerra™ 40 gal. 120V Plug-In Electric Heat Pump Water Heater with HydroBoost and EcoNet®

  • Fast #
  • Part #RPH40T0RH120M460
  • Item #9947457
  • Manufacturer Part #701460
3.2 out of 5 Customer Rating
Brand image
Rheem

Professional Prestige®ProTerra™ 40 gal. 120V Plug-In Electric Heat Pump Water Heater with HydroBoost and EcoNet®

  • Fast #
  • Part #RPH40T0RH120M460
  • Item #9947457
  • Manufacturer Part #701460
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rheem® ProTerra® Plug-in models are a sustainable, smart and simple gas water heater replacement. Because they offer a quick and easy install with minimal clearance requirements and a standard tank footprint, both of the ProTerra Plug-ins are ideal for drop-in gas replacement and high efficiency upgrades while eliminating the need to install a 240V electric service.
  • SUPER HIGH EFFICIENCY: Up to 5x the Efficiency of a Standard Gas Tank – 3.0 UEF for dedicated circuit and 3.5 UEF for shared circuit
  • Rheem ProTerra Plug-in Heat Pump with Hydro Boost Extends Tank's Hot Water – Mixing valve maximizes output performance
  • Shared 120V 15A circuit required
  • Ambient operating range: 37-145°F is widest in class, offering more days of HP operation annually; designed to meet Northern Climate Spec (NEEA Tier 2)
  • Demand Response Ready – Built-in EcoPort (CTA-2045 Port) allows easy connection to Utility programs
  • Integrated EcoNet® Wi-Fi-connected technology and free mobile app gives users control over water heater, allowing for customizable temperature, vacation settings, scheduling, energy savings and system monitoring at home or away
  • LeakGuard™ and LeakSense™ Ready - Easily add leak detection and prevention with leak sensor and shutoff valve upgrade kit
  • ENERGY STAR® certified
  • This product qualifies for federal tax credits and/or state-level rebates under the Inflation Reduction Act of 2022. Consult a tax professional for additional details
  • Requires Certification
  • Green


Specifications

AMP:
15
Capacity:
40 gal
Collection:
Professional Prestige®ProTerra™
Energy Star Compliant:
Yes
Height:
62-313/1000 in
Maximum Temperature:
140
Power Source:
Electric
UPC:
020352765426
Volts:
120V
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Hybrid, Tall, Heat Pump
Wireless Communication:
Wi-Fi