40 gal. Tall 2.25kW Electric Heat Pump Water Heater with EcoNet®, 15A
Professional Prestige®ProTerra™ 40 gal. Tall 2.25kW Electric Heat Pump Water Heater with EcoNet®, 15A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Delivers hot water faster than most standard electric water heaters
- Premium grade anode rod with resistor extends the life of the tank
- 3/4 in. NPT water inlet and outlet; 3/4 in. condensate drain connections
- Incoloy stainless steel resistor elements
- Dry-fire protection
- 2 in. non-CFC foam insulation
- Enhanced flow brass drain valve
- Temperature and pressure relief valve
- 10 year limited tank and parts warranty
- Design certified to NSF/ANSI 372
-
Green
Specifications
- AMP:
- 21
- BTU:
- 4200
- CEC Compliant:
- For Sale in CA
- Capacity:
- 40 gal
- Collection:
- Professional Prestige®ProTerra™
- Diameter:
- 20-1/2 in
- End Connections:
- NPT
- First Hour Rating:
- 60
- Height:
- 62-5/16 in
- MBH:
- 4.2
- Maximum Temperature:
- 145
- Number of Elements:
- 2
- Power Source:
- Electric
- Temperature Range:
- 37 to 145 Deg F
- UL Listed:
- Yes
- UPC:
- 020352756677
- Volts:
- 208/240V
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Hybrid, Tall, Heat Pump
- Wireless Communication:
- Wi-Fi