This product requires certification to purchase.

40 gal. Tall 4.5 kW Hybrid Electric Heat Pump Water Heater with EcoNet®

Rheem

Professional Prestige®ProTerra™ 40 gal. Tall 4.5 kW Hybrid Electric Heat Pump Water Heater with EcoNet®

  • Fast #
  • Part #RPH40T2RH37530470
  • Item #9117336
  • Manufacturer Part #700470
3.7 out of 5 Customer Rating
Brand image
Rheem

Professional Prestige®ProTerra™ 40 gal. Tall 4.5 kW Hybrid Electric Heat Pump Water Heater with EcoNet®

  • Fast #
  • Part #RPH40T2RH37530470
  • Item #9117336
  • Manufacturer Part #700470
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Up to 4.0 UEF reduces operating cost
  • ENERGY STAR® rated
  • Title 24 compliant (JA13 Ready)
  • Delivers hot water faster than most standard electric water heaters
  • Ambient operating range: 37-145 deg F is widest in class, offering more days of HP operation annually; designed to meet northern climate spec (Tier 4)
  • Easy access side connections
  • Quick access to electrical junction box
  • Easily replaces a standard electric water heater
  • Electronic control for easy temperature adjustment and mode management
  • Audible alarm for service alerts
  • Requires Certification
  • Green


Specifications

AMP:
30
BTU:
4200
Capacity:
40 gal
Collection:
Professional Prestige®ProTerra™
Diameter:
20-1/4 in
End Connections:
NPT
Energy Star Compliant:
Yes
First Hour Rating:
60
Height:
62-5/16 in
MBH:
4.2
Number of Elements:
1
Power Source:
Electric
Temperature Range:
37 to 145 Deg F
UL Listed:
Yes
UPC:
020352755823
Volts:
208/240V
Water Connection Size:
3/4 in
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall
Wireless Communication:
Wi-Fi