This product requires certification to purchase.

50 gal. Tall 2.25 kW Hybrid Electric Heat Pump Water Heater with EcoNet®

Rheem

Professional Prestige®ProTerra™ 50 gal. Tall 2.25 kW Hybrid Electric Heat Pump Water Heater with EcoNet®

  • Fast #
  • Part #RPH50T2RH37515494
  • Item #9306159
  • Manufacturer Part #700494
4 out of 5 Customer Rating
Brand image
Rheem

Professional Prestige®ProTerra™ 50 gal. Tall 2.25 kW Hybrid Electric Heat Pump Water Heater with EcoNet®

  • Fast #
  • Part #RPH50T2RH37515494
  • Item #9306159
  • Manufacturer Part #700494
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

AMP:
12, 15
BTU:
4200
CEC Compliant:
For Sale in CA
Capacity:
50 gal
Collection:
Professional Prestige®ProTerra™
Diameter:
22-1/4
End Connections:
NPT
Energy Star Compliant:
No
First Hour Rating:
52
Height:
61-3/4
MBH:
4.2
Power Source:
Electric
Temperature Range:
37 to 145 Deg F
UL Listed:
Yes
UPC:
020352756646
Volts:
208/240V
Water Connection Size:
3/4
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall
Wireless Communication:
Wi-Fi