This product requires certification to purchase.

50 gal. Tall 4.5 kW Hybrid Electric Heat Pump Water Heater with EcoNet®

This product has been replaced by

RHEEM PROFESSIONAL PRESTIGE 50 GAL HYBRID ELECTRIC HEAT PUMP WATER HEATER 30A
Rheem 50 gal. 4.5 kW Hybrid Electric Heat Pump Water Heater
Manufacturer Part #702300
Rheem

Professional Prestige®ProTerra™ 50 gal. Tall 4.5 kW Hybrid Electric Heat Pump Water Heater with EcoNet®

  • Fast #
  • Part #RPROPH50T2RH37530
  • Item #9117355
  • Manufacturer Part #PROPH50 T2 RH375-30
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

RHEEM PROFESSIONAL PRESTIGE 50 GAL HYBRID ELECTRIC HEAT PUMP WATER HEATER 30A
Rheem 50 gal. 4.5 kW Hybrid Electric Heat Pump Water Heater
Manufacturer Part #702300
Rheem

Professional Prestige®ProTerra™ 50 gal. Tall 4.5 kW Hybrid Electric Heat Pump Water Heater with EcoNet®

  • Fast #
  • Part #RPROPH50T2RH37530
  • Item #9117355
  • Manufacturer Part #PROPH50 T2 RH375-30
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Up to 4.07 UEF reduces operating cost
  • ENERGY STAR® rated -Title 24 Compliant (JA13 Ready)
  • Ambient operating range: 37-145° F is widest in class, offering more days of HP operation annually; designed to meet Northern Climate Spec (Tier 4)
  • Easily replaces a standard electric water heater
  • Integrated EcoNet® Wi-Fi-connected* technology and free mobile app gives users control over water heater, allowing for customizable temperature, vacation settings, energy savings and system monitoring at home or away
  • LeakGuard™ and LeakSense™ Ready - Easily add leak detection and prevention with leak sensor and shutoff valve upgrade kit
  • Demand Response Ready with built-in EcoPort/ CTA-2045 port
  • Electronic control for easy temperature adjustment and mode management
  • Operation Modes:• Energy Saver • Heat Pump • High Demand • Electric •Vacation/Away-2-28 days (or placed on hold indefinitely
  • 10-Year limited tank and parts warranty
  • Requires Certification
  • Green


Specifications

AMP:
30
BTU:
8700
Capacity:
50 gal
Collection:
Professional Prestige®ProTerra™
Diameter:
21
End Connections:
NPT
Energy Star Compliant:
Yes
First Hour Rating:
57
Height:
75-1/2
MBH:
8.7
Power Source:
Electric
UPC:
020352753201
Volts:
208/240V
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall
Wireless Communication:
Wi-Fi