65 gal. 120V Plug-In Residential Electric Heat Pump Water Heater
Professional Prestige®ProTerra™ 65 gal. 120V Plug-In Residential Electric Heat Pump Water Heater
Frequently Purchased Together
Product Details
- SUPER HIGH EFFICIENCY: Up to 5x the Efficiency of a Standard Gas Tank – 3.0 UEF for dedicated circuit and 3.5 UEF for shared circuit
- Rheem ProTerra Plug-in Heat Pump with Hydro Boost Extends Tank's Hot Water – Mixing valve maximizes output performance
- Rheem® ProTerra® Plug-in models are a sustainable, smart and simple gas water heater replacement. Because they offer a quick and easy install with minimal clearance requirements and a standard tank footprint, both of the ProTerra Plug-ins are ideal for drop-in gas replacement and high efficiency upgrades while eliminating the need to install a 240V electric service.
- Integrated EcoNet® Wi-Fi-connected technology and free mobile app gives users control over water heater, allowing for customizable temperature, vacation settings, scheduling, energy savings and system monitoring at home or away
- Ambient operating range: 37-145°F is widest in class, offering more days of HP operation annually; designed to meet Northern Climate Spec (NEEA Tier 2)
- Demand Response Ready – Built-in EcoPort (CTA-2045 Port) allows easy connection to Utility programs
- Shared 120V 15A circuit required
- LeakGuard™ Integrated leak detection and prevention system with factory installed auto water shut-off valve limits leaks to no more than 20 ounces of water
- This product qualifies for federal tax credits and/or state-level rebates under the Inflation Reduction Act of 2022. Consult a tax professional for additional details
- ENERGY STAR® certified
Specifications
- AMP:
- 15
- Application:
- Residential
- Capacity:
- 65 gal
- Collection:
- Professional Prestige®ProTerra™
- Diameter:
- 24-1/4 in
- Energy Star Compliant:
- No
- Height:
- 64-47/250 in
- Maximum Temperature:
- 140
- Power Source:
- Electric
- Type:
- RPROPH65700955
- Uniform Energy Factor (UEF):
- 3.6
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Hybrid, Tall, Heat Pump
- Width:
- 24-1/4 in