80 gal. 120V Plug-In Electric Heat Pump Water Heater with HydroBoost and EcoNet®
Professional Prestige®ProTerra™ 80 gal. 120V Plug-In Electric Heat Pump Water Heater with HydroBoost and EcoNet®
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rheem® ProTerra® Plug-in models are a sustainable, smart and simple gas water heater replacement. Because they offer a quick and easy install with minimal clearance requirements and a standard tank footprint, both of the ProTerra Plug-ins are ideal for drop-in gas replacement and high efficiency upgrades while eliminating the need to install a 240V electric service.
- SUPER HIGH EFFICIENCY: Up to 5x the Efficiency of a Standard Gas Tank – 3.0 UEF for dedicated circuit and 3.5 UEF for shared circuit
- Rheem ProTerra Plug-in Heat Pump with Hydro Boost Extends Tank's Hot Water – Mixing valve maximizes output performance
- Shared 120V 15A circuit required
- Ambient operating range: 37-145°F is widest in class, offering more days of HP operation annually; designed to meet Northern Climate Spec (NEEA Tier 2)
- Demand Response Ready – Built-in EcoPort (CTA-2045 Port) allows easy connection to Utility programs
- Integrated EcoNet® Wi-Fi-connected technology and free mobile app gives users control over water heater, allowing for customizable temperature, vacation settings, scheduling, energy savings and system monitoring at home or away
- LeakGuard™ and LeakSense™ Ready - Easily add leak detection and prevention with leak sensor and shutoff valve upgrade kit
- ENERGY STAR® certified
- This product qualifies for federal tax credits and/or state-level rebates under the Inflation Reduction Act of 2022. Consult a tax professional for additional details
-
Green
Specifications
- AMP:
- 15
- Capacity:
- 80 gal
- Collection:
- Professional Prestige®ProTerra™
- Diameter:
- 24-1/4 in
- Height:
- 74-47/250 in
- Maximum Temperature:
- 140
- Power Source:
- Electric
- UPC:
- 020352759074
- Volts:
- 120V
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Hybrid, Tall, Heat Pump
- Wireless Communication:
- Wi-Fi