This product requires certification to purchase.

Propane Valve Assembly

ProTech®

Propane Valve Assembly

  • Fast #
  • Part #RSP13846A
  • Item #5155636
  • Manufacturer Part #SP13846A
4.8 out of 5 Customer Rating
Brand image
ProTech®

Propane Valve Assembly

  • Fast #
  • Part #RSP13846A
  • Item #5155636
  • Manufacturer Part #SP13846A
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Controls the water temperature and flow of fuel gas to the burner. Be sure to always search using the serial number of your water heater to make sure you select the correct gas control for your water heater
  • Shank length: Valve body to end of threads - 2-3/8 in.
  • Direct replacement for Rheem, Ruud and Richmond gas water heaters
  • 1-year limited warranty
  • OEM genuine factory authorized part
  • Requires Certification

Specifications

Fuel Type:
Propane
IAPMO Listed:
No
Length:
12-9/10
Power Source:
Gas
Volts:
120V
Width:
6-7/10