This product requires certification to purchase.

1/3 hp 1075 RPM 208/230V Single Phase Condenser Motor

ProTech®

1/3 hp 1075 RPM 208/230V Single Phase Condenser Motor

  • Fast #
  • Part #R5110099825
  • Item #3326443
  • Manufacturer Part #51-100998-25
4.2 out of 5 Customer Rating
Brand image
ProTech®

1/3 hp 1075 RPM 208/230V Single Phase Condenser Motor

  • Fast #
  • Part #R5110099825
  • Item #3326443
  • Manufacturer Part #51-100998-25
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • OEM replacement for Rheem, Ruud, and WeatherKing models
  • Requires Certification

Documents


Specifications

AMP:
1.8
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Frame Size:
48
Horsepower:
1/3 hp
Motor Enclosure:
Totally Enclosed
OEM Part:
Yes
Phase:
Single Phase
RPM:
1075
RPM Range:
900-1150
UPC:
662766332834
Volts:
208/230V