This product requires certification to purchase.

1/3 hp 208/230V 910 RPM Condenser Motor

This product has been replaced by

Rheem 1075 RPM 208/230V Motor
Durastar 1/3 hp 1075 RPM 208/230V Motor
Manufacturer Part #51-102728-23
ProTech®

1/3 hp 208/230V 910 RPM Condenser Motor

  • Fast #
  • Part #R5110272811
  • Item #5048801
  • Manufacturer Part #51-102728-11
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Rheem 1075 RPM 208/230V Motor
Durastar 1/3 hp 1075 RPM 208/230V Motor
Manufacturer Part #51-102728-23
ProTech®

1/3 hp 208/230V 910 RPM Condenser Motor

  • Fast #
  • Part #R5110272811
  • Item #5048801
  • Manufacturer Part #51-102728-11
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rheem OEM repair part
  • Requires Certification

Documents


Specifications

Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Frame Size:
48
Horsepower:
1/3 hp
OEM Part:
Yes
Phase:
Single Phase
Product Type:
ECM Condenser Motor
RPM:
910
RPM Range:
900-1150
UL Listed:
No
UPC:
662766409642
Volts:
208/230V