This product requires certification to purchase.

1/12 hp 825 RPM 208/230V Single Phase Condenser Motor

ProTech®

1/12 hp 825 RPM 208/230V Single Phase Condenser Motor

  • Fast #
  • Part #R5110177414
  • Item #5133152
  • Manufacturer Part #51-101774-14
5 out of 5 Customer Rating
Brand image
ProTech®

1/12 hp 825 RPM 208/230V Single Phase Condenser Motor

  • Fast #
  • Part #R5110177414
  • Item #5133152
  • Manufacturer Part #51-101774-14
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ProTech® OEM repair part
  • Requires Certification

Documents


Specifications

AMP:
0.36
Diameter:
1/2 in
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Frame Size:
48
Horsepower:
1/12 hp
Length:
14-1/2 in
OEM Part:
Yes
Phase:
Single Phase
RPM:
825
RPM Range:
0-899
UL Listed:
No
UPC:
662766495898
Volts:
208/230V