This product requires certification to purchase.

1/2 hp 1075 RPM 208/230V Single Phase Condenser Motor

ProTech®

1/2 hp 1075 RPM 208/230V Single Phase Condenser Motor

  • Fast #
  • Part #RW5112CJA101
  • Item #7204617
  • Manufacturer Part #W51-12CJA1-01
3.4 out of 5 Customer Rating
Brand image
ProTech®

1/2 hp 1075 RPM 208/230V Single Phase Condenser Motor

  • Fast #
  • Part #RW5112CJA101
  • Item #7204617
  • Manufacturer Part #W51-12CJA1-01
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Rheem OEM repair part
  • Requires Certification

Specifications

AMP:
3.25, 6.52
Diameter:
5-5/8
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Frame Size:
48
Horsepower:
1/2 hp
Length:
5-1/2
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Direct Drive
RPM:
1075
RPM Range:
900-1150
UL Listed:
No
UPC:
662766406627
Volts:
208/230V