1/2 in 6-1/2 in. Liquid Line Filter Drier
1/2 in 6-1/2 in. Liquid Line Filter Drier
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ProTech® OEM repair part
Specifications
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 6-1/2 in
- Material:
- Steel, Copper
- UL Listed:
- No
- UPC:
- 662766544503