1/3 hp 120V Blower Motor

Rheem

Protech™ 1/3 hp 120V Blower Motor

Brand image
Rheem

Protech™ 1/3 hp 120V Blower Motor

  • Part #RW5113BAA302
  • Item #7205825
  • Manufacturer Part #W51-13BAA3-02
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 1ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

Package Quantity Info:

EA: 1 IP: 1
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Documents


Specifications

Blower Type:
3 Speed
Horsepower:
1/3 hp
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1075
RPM Range:
900-1150
Style Name:
Protech™
UL Listed:
No
Volts:
120V

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';