This product requires certification to purchase.

1/3 hp 208/220/230V 1075 RPM Condenser Motor

This product has been replaced by

Rheem 1075 RPM 208/230V Motor
ProTech® 1/3 hp 1075 RPM 208/230V Single Phase Motor
Manufacturer Part #51-100998-32
ProTech®

1/3 hp 208/220/230V 1075 RPM Condenser Motor

  • Fast #
  • Part #R5110099813
  • Item #2929660
  • Manufacturer Part #51-100998-13
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

Rheem 1075 RPM 208/230V Motor
ProTech® 1/3 hp 1075 RPM 208/230V Single Phase Motor
Manufacturer Part #51-100998-32
ProTech®

1/3 hp 208/220/230V 1075 RPM Condenser Motor

  • Fast #
  • Part #R5110099813
  • Item #2929660
  • Manufacturer Part #51-100998-13
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • OEM replacement for Rheem, Ruud, and WeatherKing models
  • Requires Certification

Documents


Specifications

AMP:
1.8
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Frame Size:
48
Horsepower:
1/3 hp
Phase:
Single Phase
RPM:
1075
RPM Range:
900-1150
UPC:
662766288094
Volts:
208/220/230V