Rheem
Protech™ 1/6 hp 1075 RPM 208/230V Single Phase Condenser Motor
Part #RW5116CJA102 | Item #7205012 | Manufacturer Part #W51-16CJA1-02
Call for Pricing
Horsepower:
1/6 hpPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Specifications
Blower Type: 1 Speed
Collection: Protech™
Horsepower: 1/6 hp
Phase: Single Phase
Product Type: Condenser Motor
RPM: 1075
RPM Range: 900-1150
UL Listed: No
Volts: 208/230V