Rheem
Protech® 1/8 hp 1075 RPM 208/220/230V Single Phase Condenser Motor
Part #R5110177422 | Item #5113388 | Manufacturer Part #51-101774-22
Horsepower:
1/8 hpPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
AMP: 0.7, 0.8, 1.3
Blower Type: Direct Drive
Brand Model Compatibility: RA14-36-AC1NB, RA14-36-AD1NB, RA14-42-AC1NB, RA14-42-AD1NB, RA14-48-AC1NB, RA14-48-AD1NB, RA14-60-AC1NB, RA14-60-AD1NB, SA13-36-AC1NB, SA13-36-AD1NB, SA13-42-AC1NB, SA13-42-AD1NB, SA13-48-AC1NB, SA13-48-AD1NB, SA13-60-AC1NB, SA13-60-AD1NB
Collection: Protech®
Diameter: 5-5/8 in
Frame Size: 48
Horsepower: 1/8 hp
Length: 5-11/16 in
Motor Enclosure: Totally Enclosed
Phase: Single Phase
Power Source: Electric
Product Type: Condenser Motor
RPM: 1075
RPM Range: 900-1150
UL Listed: No
Volts: 208/220/230V