20 MFD 370V Run Capacitor
20 MFD 370V Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- ProTech® OEM repair part
Documents
Specifications
- Capacitor Type:
- Run
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Length:
- 2-14/25 in
- MFD Rating:
- 20 mfd
- Origin:
- Global
- Shape:
- Round
- UL Listed:
- No
- UPC:
- 662766275551
- Volts:
- 370V
- Width:
- 2-3/25 in