20 x 25 x 1 in. Replacement Filter
20 x 25 x 1 in. Replacement Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Depth:
- 1
- Disposable:
- No
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Height:
- 25
- Product Type:
- Replacement Filter
- Size:
- 20 in x 25 in x 1 in
- UPC:
- 662766217360
- Width:
- 20