208/230V Solenoid Coil

Rheem

Protech™ 208/230V Solenoid Coil

Brand image
Rheem

Protech™ 208/230V Solenoid Coil

  • Part #R6110171382
  • Item #2407187
  • Manufacturer Part #61-101713-82
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Brand Model Compatibility:
Ranco 61-101684 Series Reversing Valves
Height:
2-1/10
Length:
5-1/5
Product Type:
Solenoid Coil
Style Name:
Protech™
Type:
R6110171382
UL Listed:
No
Volts:
208/230V
Weight:
0.5
Width:
3-1/10

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 1ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';