20MFD Single Round Capacitor

Rheem

Protech™ 20MFD Single Round Capacitor

Brand image
Rheem

Protech™ 20MFD Single Round Capacitor

  • Part #R432513628
  • Item #3932445
  • Manufacturer Part #43-25136-28
3.7 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 1ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Documents


Specifications

Capacitor Type:
Run
Height:
2-14/25 in
Length:
1-77/100 in
MFD Rating -:
20 mfd
Material:
Metal
Shape:
Round
Style Name:
Protech™
UL Listed:
No
Volts:
440V
Width:
1-89/100 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';