This product requires certification to purchase.

24 in. 24° HVAC Fan Blade

ProTech®

24 in. 24° HVAC Fan Blade

  • Fast #
  • Part #R702616601
  • Item #1762661
  • Manufacturer Part #70-26166-01
5 out of 5 Customer Rating
Brand image
ProTech®

24 in. 24° HVAC Fan Blade

  • Fast #
  • Part #R702616601
  • Item #1762661
  • Manufacturer Part #70-26166-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Counterclockwise rotation facing air discharge and 1/2" fixed hub on inlet side
  • Requires Certification

Documents


Specifications

Blade Pitch:
24°
Blade Span:
24 in
Diameter:
24 in
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
UPC:
662766246070