24 in. Evaporator Coil for RRKA Series Packaged Gas or Electric Units
24 in. Evaporator Coil for RRKA Series Packaged Gas or Electric Units
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- Coil Type:
- Evaporator
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Height:
- 17-3/8 in
- Indoor Outdoor:
- Indoor
- Length:
- 26-1/4 in
- Material:
- Aluminum, Copper
- Refrigerant:
- R-22
- UL Listed:
- No
- UPC:
- 662766173871
- Weight:
- 32 lb
- Width:
- 24 in