25 MFD Single Round Capacitor
25 MFD Single Round Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- ProTech® OEM repair part
Documents
Specifications
- Capacitor Type:
- Run
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Height:
- 3-47/50 in
- Length:
- 1-77/100 in
- MFD Rating:
- 25 mfd
- Shape:
- Round
- UL Listed:
- Yes
- UPC:
- 662766275759
- Volts:
- 440V
- Width:
- 1-89/100 in