29 in. Condenser Coil for RP14 Series Heat Pumps
29 in. Condenser Coil for RP14 Series Heat Pumps
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Coil Type:
- Condenser
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Height:
- 26 in
- Length:
- 29 in
- UL Listed:
- No
- UPC:
- 662766556889
- Weight:
- 35 lb
- Width:
- 29 in