Rheem
Protech™ 35/5 MFD 440V Run Capacitor
Part #R432513312 | Item #2171788 | Manufacturer Part #43-25133-12
Call for Pricing
Volts:
440VPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Tested and approved for 5,000 AFC
Documents
Specifications
Capacitor Type: Run
Collection: Protech™
MFD Rating: 35/5 mfd
Origin: Global
Volts: 440V