3/8 in 6-1/8 in. Liquid Line Filter Drier
3/8 in 6-1/8 in. Liquid Line Filter Drier
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ProTech® OEM repair part
Specifications
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Fits Model:
- R-22, R-410a
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- Length:
- 6-1/8
- Material:
- Steel, Copper
- Product Type:
- Liquid Line Filter Drier
- Tonnage:
- 6.6 Ton
- UPC:
- 662766544527