5-9/20 in. High/Low Pressure Switch
This product has been replaced by
Manufacturer Part #PD425154
5-9/20 in. High/Low Pressure Switch
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rheem OEM repair part
Specifications
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Product Type:
- Air Pressure Switch
- UL Listed:
- No
- UPC:
- 662766541526
- Width:
- 3-1/10 in