This product requires certification to purchase.

1/8 hp 924 RPM 208/230V Single Phase Condenser Motor

ProTech®

1/8 hp 924 RPM 208/230V Single Phase Condenser Motor

  • Fast #
  • Part #R5110272803
  • Item #4059724
  • Manufacturer Part #51-102728-03
4.8 out of 5 Customer Rating
Brand image
ProTech®

1/8 hp 924 RPM 208/230V Single Phase Condenser Motor

  • Fast #
  • Part #R5110272803
  • Item #4059724
  • Manufacturer Part #51-102728-03
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • ProTech® OEM repair part
  • Requires Certification

Documents


Specifications

AMP:
2.8
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Frame Size:
48
Horsepower:
1/8 hp
Motor Enclosure:
Totally Enclosed
OEM Part:
Yes
Phase:
Single Phase
RPM:
924
RPM Range:
900-1150
UL Listed:
No
UPC:
662766398854
Volts:
208/230V