2 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
RA14 Series 2 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Powder-coated paint system provides a long-lasting professional finish
- Scroll compressor uses 70% fewer moving parts for higher efficiency and increased reliability
- Modern cabinet aesthetics increased curb appeal with visually appealing design
- Curved louver panels provide ultimate coil protection, enhance cabinet strength and increase cabinet rigidity
- Fan orifice optimizes airflow and reduces unit sound
- Fan motor harness with extra long wires allows unit top to be removed without disconnecting fan wire
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 15
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Collection:
- RA14 Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 75 dB
- Depth:
- 29-3/4
- EER:
- 11.5
- ETL Listed:
- No
- Height:
- 25
- Horsepower:
- 1/8 hp
- Length:
- 29-3/4
- Liquid Line (OD):
- 3/8
- MBH:
- 24
- Max CFM:
- 2295
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1121
- Refrigerant:
- R-410A
- SEER:
- 14.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 138
- Weight:
- 141
- Width:
- 29-3/4