5 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
RA14 Series 5 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 50, 34, 23.7, 152.5, 3.5
- Application:
- Residential
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- Collection:
- RA14 Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 74.6 dB
- Depth:
- 35-3/4 in
- EER:
- 11.5
- ETL Listed:
- No
- Height:
- 51 in
- Horsepower:
- 1/3 hp
- Length:
- 35-3/4 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max CFM:
- 4775 cfm
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 795
- Refrigerant:
- R-410A
- SEER:
- 14.0
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 239 W
- Weight:
- 240 lb
- Width:
- 35-3/4 in