This product requires certification to purchase.

5 Ton - 14 SEER - Single-Stage Air Conditioner w/ High/Low Pressure - 208-230/3 - R-410A

Rheem

RA14 Series 5 Ton - 14 SEER - Single-Stage Air Conditioner w/ High/Low Pressure - 208-230/3 - R-410A

  • Fast #
  • Part #RA1460CD1NB
  • Item #7958598
  • Manufacturer Part #RA1460CD1NB
3.8 out of 5 Customer Rating
Brand image
Rheem

RA14 Series 5 Ton - 14 SEER - Single-Stage Air Conditioner w/ High/Low Pressure - 208-230/3 - R-410A

  • Fast #
  • Part #RA1460CD1NB
  • Item #7958598
  • Manufacturer Part #RA1460CD1NB
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Powder-coated paint system provides a long-lasting professional finish
  • Scroll compressor uses 70% fewer moving parts for higher efficiency and increased reliability
  • Modern cabinet aesthetics increased curb appeal with visually appealing design
  • Curved louver panels provide ultimate coil protection, enhance cabinet strength and increase cabinet rigidity
  • Fan orifice optimizes airflow and reduces unit sound
  • Fan motor harness with extra long wires allows unit top to be removed without disconnecting fan wire
  • Requires Certification
  • Green

Documents


Specifications

A2L Compatible:
No
AMP:
34
BTU:
60000
BTU Cooling Rating:
60000 Btu/h
Collection:
RA14 Series
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
74.6 dB
Depth:
35-3/4 in
EER:
11.5
ETL Listed:
No
Height:
43 in
Horsepower:
1/3 hp
Length:
35-3/4 in
Liquid Line (OD):
3/8 in
MBH:
60
Max CFM:
4775 cfm
Max Fuse Size:
50
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
14.0
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
UL Listed:
Yes
UPC:
662021513961
Volts:
208/230V
Watts:
239 W
Weight:
261 lb
Width:
35-3/4 in