1.5 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
RA16 Series 1.5 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- New composite base pan, dampens sound, captures louver panels, eliminates corrosion and reduces number of fasteners needed
- Powder-coated paint system provides a long-lasting professional finish
- Scroll compressor uses 70% fewer moving parts for higher efficiency and increased reliability
- Modern cabinet aesthetics increased curb appeal with visually appealing design
- Curved louver panels provide ultimate coil protection, enhance cabinet strength and increase cabinet rigidity
- Fan orifice optimizes airflow and reduces unit sound
- QR codes for quick access to product information from your smart phone or tablet
- Fan motor harness with extra long wires allows unit top to be removed without disconnecting fan wire
- Conditional parts warranty for 10 years
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 0.7, 12, 9, 47.5
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- RA16 Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76.6 dB
- Depth:
- 29-3/4 in
- EER:
- 13.0
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 27 in
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Max CFM:
- 2405 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1095
- Refrigerant:
- R-410A
- SEER:
- 16.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- Yes
- UPC:
- 662021375552
- Volts:
- 208/230V
- Watts:
- 155 W
- Weight:
- 140 lb
- Width:
- 29-3/4 in