2 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
RA16 Series 2 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Efficiencies up to 16 SEER/13 EER
- Scroll compressor
- Composite base pan for quieter operation
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 20, 14, 10.3, 61.6, 0.6, 1.5
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 2850
- Collection:
- RA16 Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 75..5 dB
- EER:
- 12.2
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 27
- Horsepower:
- 1/6 hp
- Length:
- 33-3/4
- Liquid Line (OD):
- 3/8
- MBH:
- 24
- Max CFM:
- 2850
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 2850
- Refrigerant:
- R-410A
- Refrigerant Control:
- Orifice
- SEER:
- 16.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 147
- Weight:
- 142
- Width:
- 33-4/5