This product requires certification to purchase.

3 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

Rheem

RA16 Series 3 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RA1636AJ1NACT
  • Item #9580234
  • Manufacturer Part #RA1636AJ1NA
4.8 out of 5 Customer Rating
Brand image
Rheem

RA16 Series 3 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RA1636AJ1NACT
  • Item #9580234
  • Manufacturer Part #RA1636AJ1NA
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
35, 21, 15.4, 83.9, 0.80, 1.5
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
3300 ft3/min
Collection:
RA16 Series
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
75 dB
EER:
12.2
ETL Listed:
No
Energy Star Compliant:
Yes
Height:
31 in
Horsepower:
1/6 hp
Length:
35-3/4 in
Liquid Line (OD):
3/8 in
MBH:
36
Max Fuse Size:
35
Phase:
Single Phase
Power Source:
Electric
RPM:
4340
Refrigerant:
R-410A
SEER:
16.0
Sound Blanket:
No
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
208/230V
Watts:
167 W
Weight:
192 lb
Width:
35-3/4 in