3.5 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
RA16 Series 3.5 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Non-compliant 2023 DOE cooling efficiency SKU, not available for sale in the southern region, available for sale in the northern region only
- New composite base pan, dampens sound, captures louver panels, eliminates corrosion and reduces number of fasteners needed
- Powder-coated paint system provides a long-lasting professional finish
- Scroll compressor uses 70% fewer moving parts for higher efficiency and increased reliability
- Modern cabinet aesthetics increased curb appeal with visually appealing design
- Curved louver panels provide ultimate coil protection, enhance cabinet strength and increase cabinet rigidity
- Fan orifice optimizes airflow and reduces unit sound
- QR codes for quick access to product information from your smart phone or tablet
- Fan motor harness with extra long wires allows unit top to be removed without disconnecting fan wire
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 3.5, 25, 16.7, 109
- BTU:
- 42000
- BTU Cooling Rating:
- 41000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- RA16 Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 70.7 dB
- Depth:
- 35-3/4
- EER:
- 13.0
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 39
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 42
- Max CFM:
- 4450
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 829
- Refrigerant:
- R-410A
- SEER:
- 16.0
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- UPC:
- 662021375590
- Volts:
- 208/230V
- Watts:
- 193
- Weight:
- 205
- Width:
- 35-3/4