2 Ton - 7 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
RA17 Series 2 Ton - 7 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- New composite base pan, dampens sound, captures louver panels, eliminates corrosion and reduces number of fasteners needed
- Powder-coated paint system provides a long-lasting professional finish
- The two stage Copeland scroll ultra tech compressor modulates between two capacity settings 67% and 100%, providing more precise temperature control, lower humidity and greater efficiency in comparison to single stage compressors
- It uses 70% fewer moving parts which also increases efficiency and reliability
- Modern cabinet aesthetics, increased curb appeal with visually appealing design
- Curved louver panels provide ultimate coil protection, enhance cabinet strength and increase cabinet rigidity
- Optimized fan orifice, optimizes airflow and reduces unit sound
- Rust resistant screws, confirmed through 1500 hr salt spray testing
- PlusOne™ expanded valve space, 3, 4, 5 in service valve space, provides a minimum working area of 27 sq-in for easier access
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 16
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 3326 ft3/min
- Collection:
- RA17 Series
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72.5 dB
- Depth:
- 33-3/4 in
- EER:
- 13.0
- Energy Star Compliant:
- Yes
- Height:
- 35 in
- Horsepower:
- 1/5 hp
- Length:
- 33-3/4 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 3326 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 850
- Refrigerant:
- R-410A
- Refrigerant Control:
- Orifice
- SEER:
- 17.0
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- UPC:
- 662021421280
- Volts:
- 208/230V
- Watts:
- 112 W
- Weight:
- 193 lb
- Width:
- 33-3/4 in