This product requires certification to purchase.

3 Ton - 17 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

Rheem

RA17 Series 3 Ton - 17 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RA1736AJ2NB
  • Item #7628060
  • Manufacturer Part #RA1736AJ2NB
5 out of 5 Customer Rating
Brand image
Rheem

RA17 Series 3 Ton - 17 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RA1736AJ2NB
  • Item #7628060
  • Manufacturer Part #RA1736AJ2NB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • New composite base pan, dampens sound, captures louver panels, eliminates corrosion and reduces number of fasteners needed
  • Powder-coated paint system provides a long-lasting professional finish
  • The two stage Copeland scroll ultra tech compressor modulates between two capacity settings 67% and 100%, providing more precise temperature control, lower humidity and greater efficiency in comparison to single stage compressors
  • It uses 70% fewer moving parts which also increases efficiency and reliability
  • Modern cabinet aesthetics, increased curb appeal with visually appealing design
  • Curved louver panels provide ultimate coil protection, enhance cabinet strength and increase cabinet rigidity
  • Optimized fan orifice, optimizes airflow and reduces unit sound
  • Rust resistant screws, confirmed through 1500 hr salt spray testing
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
35
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
RA17 Series
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
72.3 dB
Depth:
33-3/4
EER:
13.0
ETL Listed:
No
Energy Star Compliant:
Yes
Height:
39
Horsepower:
1/5 hp
Liquid Line (OD):
3/8
MBH:
36
Max CFM:
3540
Max Fuse Size:
35
Phase:
Single Phase
Power Source:
Electric
RPM:
820
Refrigerant:
R-410A
Refrigerant Control:
Orifice
SEER:
17.0
Sound Blanket:
No
Suction Line (OD):
7/8
Tonnage:
3 Ton
UL Listed:
Yes
UPC:
662021421297
Volts:
208/230V
Watts:
112
Weight:
202
Width:
33-3/4