4 Ton - 17 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
RA17 Series 4 Ton - 17 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- New composite base pan, dampens sound, captures louver panels, eliminates corrosion and reduces number of fasteners needed
- Powder-coated paint system provides a long-lasting professional finish
- The two stage Copeland scroll ultra tech compressor modulates between two capacity settings 67% and 100%, providing more precise temperature control, lower humidity and greater efficiency in comparison to single stage compressors
- It uses 70% fewer moving parts which also increases efficiency and reliability
- Modern cabinet aesthetics, increased curb appeal with visually appealing design
- Curved louver panels provide ultimate coil protection, enhance cabinet strength and increase cabinet rigidity
- Optimized fan orifice, optimizes airflow and reduces unit sound
- Rust resistant screws, confirmed through 1500 hr salt spray testing
- PlusOne™ expanded valve space, 3, 4, 5 in service valve space, provides a minimum working area of 27 sq-in for easier access
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 32
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- RA17 Series
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- Depth:
- 35-3/4
- EER:
- 13.0
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 51
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 48
- Max CFM:
- 4251
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 646
- Refrigerant:
- R-410A
- Refrigerant Control:
- Orifice
- SEER:
- 17.0
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- UPC:
- 662021421303
- Volts:
- 208/230V
- Watts:
- 132
- Weight:
- 290
- Width:
- 35-3/4