This product requires certification to purchase.

5 Ton - 17 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

Rheem

RA17 Series 5 Ton - 17 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RA1760AJ2CB
  • Item #5137940
  • Manufacturer Part #RA1760AJ2CB
5 out of 5 Customer Rating
Brand image
Rheem

RA17 Series 5 Ton - 17 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RA1760AJ2CB
  • Item #5137940
  • Manufacturer Part #RA1760AJ2CB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • EcoNet™ enabled product, the EcoNet smart home system provides advanced air and water control for maximum energy savings and ideal comfort
  • New composite base pan, dampens sound, captures louver panels, eliminates corrosion and reduces number of fasteners needed
  • Powder-coated paint system provides a long-lasting professional finish
  • Modern cabinet aesthetics, increased curb appeal with visually appealing design
  • Curved louver panels provide ultimate coil protection, enhance cabinet strength and increase cabinet rigidity
  • Optimized fan orifice, optimizes airflow and reduces unit sound
  • Rust resistant screws, confirmed through 1500 hr salt spray testing
  • PlusOne™ expanded valve space, 3, 4, 5 in service valve space, provides a minimum working area of 27 sq-in for easier access
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
42
BTU:
60000
BTU Cooling Rating:
56000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
RA17 Series
Communicating:
Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
76.7 dB
Depth:
35-3/4 in
EER:
13.0
ETL Listed:
No
Energy Star Compliant:
Yes
Height:
51 in
Horsepower:
1/2 hp
Liquid Line (OD):
3/8 in
MBH:
60
Max CFM:
5133 cfm
Max Fuse Size:
60
Phase:
Single Phase
Power Source:
Electric
RPM:
825
Refrigerant:
R-410A
Refrigerant Control:
Orifice
SEER:
17.0
Sound Blanket:
No
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
UL Listed:
Yes
UPC:
662021388484
Volts:
208/230V
Watts:
113 W
Weight:
291 lb
Width:
35-3/4 in