This product requires certification to purchase.

5 Ton - 17 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

Rheem

RA17 Series 5 Ton - 17 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RA1760AJ2NBCT
  • Item #9580228
  • Manufacturer Part #RA1760AJ2NB
4.1 out of 5 Customer Rating
Brand image
Rheem

RA17 Series 5 Ton - 17 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RA1760AJ2NBCT
  • Item #9580228
  • Manufacturer Part #RA1760AJ2NB
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Composite base pan for quieter operation
  • EcoNet enabled
  • Two-Stage
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
60
BTU:
60000
BTU Cooling Rating:
60000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
RA17 Series
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
76.7 dB
EER:
13.0
Energy Star Compliant:
Yes
Height:
51
Horsepower:
1/2 hp
Length:
35-3/4
Liquid Line (OD):
3/8
Max CFM:
5133
Max Fuse Size:
152
Phase:
Single Phase
RPM:
825
Refrigerant:
R-410A
Refrigerant Control:
Orifice
SEER:
17.0
Suction Line (OD):
7/8
Tonnage:
5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
291
Width:
33-3/4