2 Ton - 20.5 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
RA20 Series 2 Ton - 20.5 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- PlusOne™ energy efficiency offers minimum of 20 SEER and 13 EER system performance across all capacities
- PlusOne™ expanded valve space, 3, 4, 5 in service valve space, provides a minimum working area of 27 sq-in for easier access
- PlusOne™ triple service access, 15 in wide, industry leading corner service access, makes repairs easier and faster
- EcoNet™ enabled product, the EcoNet smart home system provides advanced air and water control for maximum energy savings and ideal comfort
- New composite base pan, dampens sound, captures louver panels, eliminates corrosion and reduces number of fasteners needed
- Powder-coated paint system provides a long-lasting professional finish
- The Copeland Scroll™ variable speed compressor has a modulating technology which provides more precise temperature control, lower humidity and greater efficiency
- Modern cabinet aesthetics, increased curb appeal with visually appealing design
- Curved louver panels provide ultimate coil protection, enhance cabinet strength and increase cabinet rigidity
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 21
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- RA20 Series
- Communicating:
- Communicating
- Compressor Stages:
- Variable Speed
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 68 dB
- Depth:
- 33-3/4 in
- EER:
- 14.5
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 39 in
- Horsepower:
- 1/5 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 3330 cfm
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 772
- Refrigerant:
- R-410A
- Refrigerant Control:
- Orifice
- SEER:
- 20.5
- SEER2:
- 20.5
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- UPC:
- 662021410376
- Volts:
- 208/230V
- Weight:
- 226 lb
- Width:
- 33-3/4 in