This product requires certification to purchase.

2.5 Tons Two Stage Packaged Air Conditioner

Rheem

RACA14 Series 2.5 Tons Two Stage Packaged Air Conditioner

  • Fast #
  • Part #RACA14030BJT000AB
  • Item #9707914
  • Manufacturer Part #RACA14030BJT000AB
4.4 out of 5 Customer Rating
Brand image
Rheem

RACA14 Series 2.5 Tons Two Stage Packaged Air Conditioner

  • Fast #
  • Part #RACA14030BJT000AB
  • Item #9707914
  • Manufacturer Part #RACA14030BJT000AB
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
30
BTU:
30000
BTU Cooling Rating:
30000 Btu/h
Collection:
RACA14 Series
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Decibel Rating (dB):
76 dB
EER:
11.0
EER2:
11.0
Horsepower:
1/3 hp
MBH:
30
Max CFM:
1000 cfm
Max Fuse Size:
25
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
14.0
Tonnage:
2.5 Ton
UL Listed:
Yes
UPC:
662021566400
Volts:
208/230V
Weight:
403 lb