15 Ton Two Stage R-410A Commercial Air Conditioner Condenser
RACL Series 15 Ton Two Stage R-410A Commercial Air Conditioner Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- All access panels can be opened or removed without affecting the structural strength of the unit. Stamped louvered panels offer 100% protection for the condenser coil
- Lug for field connection of ground wire
- The contactor is an electrical switch which operates the compressor and outdoor fans. Its 24 volt coil is activated on a call for cooling or heating
- 75 VA step-down type, from Line to 24 volts with resettable circuit breaker
- To provide compressor protection under abnormally high head pressure conditions (outdoor fan failure, restriction, dirty coil, etc.) or abnormally low suction pressure conditions (restrictions, TEV failure, loss of charge, indoor blower failure, etc.) while eliminating nuisance tripping sometimes experienced with conventional control systems
- Constructed with copper tubes and aluminum fins mechanically bonded to tubes for maximum heat transfer capabilities. All coil assemblies are leak tested up to 550 psig (3792 kPa) internal pressure
- Control box with separate line and control voltages, as well as compressor and other refrigerant controls are accessible through access panels. An electrical access cover may be opened or removed without affecting normal operation of the unit. Condenser fan motors are equipped with molded plugs for easy removal. Louver and end access panels can be removed
- Galvanized steel with weather-resistant baked enamel finish
- The Scroll Compressor is hermetically sealed with internal high temperature protection, and durable insulation on motor windings. The entire compressor is mounted on rubber grommets to reduce vibration and noise
Specifications
- A2L Compatible:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- RACL Series
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Height:
- 44-3/4 in
- IEER:
- 14.2
- Length:
- 83-7/8 in
- Liquid Line (OD):
- 5/8 in
- Max CFM:
- 5500 cfm
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 1-5/8 in
- Tonnage:
- 15 Ton
- UL Listed:
- Yes
- UPC:
- 662021635311
- Volts:
- 208/230V
- Width:
- 38-3/8 in