7.5 Ton, 13 SEER Two Stage Air Conditioner Condenser
RACL Series 7.5 Ton, 13 SEER Two Stage Air Conditioner Condenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 25
- BTU:
- 90000
- BTU Cooling Rating:
- 90000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- RACL Series
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 80 dB
- EER:
- 11.2
- Height:
- 51 in
- Length:
- 35-73/100 in
- Liquid Line (OD):
- 5/8 in
- Max CFM:
- 5700 cfm
- Max Fuse Size:
- 25
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Refrigerant Control:
- TEV
- SEER:
- 13
- Stages:
- Two
- Suction Line (OD):
- 1-5/8 in
- Tonnage:
- 7.5 Ton
- UL Listed:
- Yes
- Volts:
- 460V
- Weight:
- 383 lb
- Width:
- 35-3/4 in