1.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
RANL Series 1.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Attractive, louvered wrap-around jacket protects the coil from yard hazards and weather extremes
- Top grille is steel reinforced for extra strength
- Cabinet is powder painted for all-weather protection
- Air is discharged upward away from bushes and shrubs
- The discharge pattern of the top grille provides minimum air restriction
- Combination grille and motor mount secures the motor to the underside of the discharge grille
- All controls are accessible by removing 1 service panel
- Single speed 8-pole fan motor designed for low speed, quiet, energy-saving operation
- Conditional parts warranty for 10 years
Specifications
- A2L Compatible:
- No
- AMP:
- 0.60, 12, 9, 48
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- RANL Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 74 dB
- Depth:
- 35-1/2 in
- EER:
- 11.0
- ETL Listed:
- No
- Height:
- 19 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Max CFM:
- 1775 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 130 lb
- Width:
- 23-3/4 in