5 Ton, 13 SEER R-410A Single Stage Air Conditioner Condenser

You last purchased this on
 
Rheem

RANL Series 5 Ton, 13 SEER R-410A Single Stage Air Conditioner Condenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

RANL Series 5 Ton, 13 SEER R-410A Single Stage Air Conditioner Condenser

  • Fast #
  • Part #RANL060CAZ
  • Item #3620138
  • Manufacturer Part #RANL-060CAZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Constructed with a powder-coat paint finish and galvanized steel cabinet to protect the condensing coil fins from yard hazards, extreme weather and corrosion
  • Uses a sturdy, one-piece drawn and painted base pan that elevates the coil off the pad, helping minimize corrosion while reducing sound and vibration
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Features an innovative wraparound outdoor coil constructed of copper tubing and aluminum fins, allowing improved airflow transfer and reducing energy consumption
  • Requires Certification

Specifications

AMP:
25
BTU:
60000
BTU Cooling Rating:
60000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
RANL Series
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
76 dB
Depth:
44-3/8 in
EER:
11
ETL Listed:
No
Height:
33 in
Indoor Outdoor:
Outdoor
Installation Type:
Floor Mount
Liquid Line (OD):
3/8 in
MBH:
60
Max CFM:
3500 cfm
Max Fuse Size:
35
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
13
Sound Blanket:
No
Stages:
Single
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
250 lb
Width:
31-1/2 in