This product requires certification to purchase.

3.5 Ton - 14.5 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

Rheem

RAPM Series 3.5 Ton - 14.5 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RAPM042JEZ
  • Item #3786351
  • Manufacturer Part #RAPM-042JEZ
4 out of 5 Customer Rating
Brand image
Rheem

RAPM Series 3.5 Ton - 14.5 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RAPM042JEZ
  • Item #3786351
  • Manufacturer Part #RAPM-042JEZ
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Attractive, louvered wrap-around jacket protects the coil from yard hazards and weather extremes
  • Top grille is steel reinforced for extra strength
  • Cabinet is powder painted for all-weather protection
  • Air is discharged upward away from bushes and shrubs
  • The discharge pattern of the top grille provides minimum air restriction
  • Combination grille and motor mount secures the motor to the underside of the discharge grille
  • All controls are accessible by removing 1 service panel
  • The grille protects the motor windings and bearings from rain and snow
  • Conditional compressor warranty for 10 years and parts warranty for 5 years
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
2.8, 17.9, 26, 112
BTU:
42000
BTU Cooling Rating:
42000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
RAPM Series
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
76 dB
Depth:
44-3/8 in
EER:
12.0
ETL Listed:
No
Height:
33 in
Liquid Line (OD):
3/8 in
MBH:
42
Max CFM:
3925 cfm
Max Fuse Size:
40
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
14.5
Sound Blanket:
No
Suction Line (OD):
7/8 in
Tonnage:
3.5 Ton
UL Listed:
Yes
UPC:
662021273940
Volts:
208/230V
Weight:
234 lb
Width:
31-1/2 in